Shop All Furnace and Heater Parts
Reznor
Ventor Assembly, 115V
Mfr # 220780
Zoro # G0351537
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reznor
- For Use With Mfr. Model Number UDAP-100
- Product Type Ventor Assembly, 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reznor
- MFR # 220780
- Zoro # G0351537
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Ventor Assembly |
Fits Brand | Reznor |
For Use With Mfr. Model Number | UDAP-100 |
Product Type | Ventor Assembly, 115V |
Description
Ventor Assembly, 115V, For Use With Mfr. Model Number UDAP-100, Fits Brand Reznor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Thermostat Non-Programmable, Dp 120/208/240V 15A (K322E)
- TSURUMI Capacitor 45mF 220VAC (076-000-01)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 2", MERV 8 (102-740-019)
- MRCOOL 1.5 Ton 16 SEER Multi Speed Heat Pump Central Split System (MHP15018A, MAHM024ETA)
- REZNOR Ventor Motor and Wheel (116280)
- REZNOR 236158 Motor Venter Ak1, 115V, (236158)
- REZNOR Fan Motor (196243)
- REZNOR 217031 Capacitor #Mb37150Eb (217031)
- REZNOR 196362 Pressure Switch - 0.55" (196362)
- REZNOR Natural Gas Pilot Kit, Vertical Mount (131457)
- DAYTON Combustion Chamber (2152004100)
- Reznor Furnace and Heater Parts