Shop All Fan Parts
Reznor
Venter Motor, 115V
Mfr # 148055
Zoro # G2493088
original price:
$239.52
17% off
new price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil Gp, 230V Condiut Hub (018F4123)
- SIEMENS Electronic Damper Actuator, 62lb. Torque (GMA151.1P)
- MARS Air Curtain, NSF 37, 48 In (N248-1UA-OB)
- AIR HANDLER Pleated Air Filter, 16x20x2 MERV 8, Standard Capacity, Synthetic, 38ZC92, White (38ZC92)
- REZNOR Limit Switch, Fan Control, No Bracket (146464)
- REZNOR Fan Blade, 24in (208976)
- REZNOR Vertical Pilot, SC Series 6 (125251)
- REZNOR Fan Motor, 115V, 1550 rpm, 0.06 HP (203310)
- REZNOR Hi-Limit Switch, 270 deg. F with 60" Cap (148588)
- REZNOR Reznor Pilot Assembly, Q90FF-1 (97534)
- DAYTON Tube Clamp-Butt (TP-21B)
- Reznor Fan Parts