Shop All Control Parts
Reznor
Thermostat with Fan, 2 Stage
Mfr # 220630
Zoro # G5559438
original price:
$321.99
13% off
new price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Reznor
- Voltage 18 to 30 V AC
- Application Electric Heating and Cooling
- Compatible System Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reznor
- MFR # 220630
- Zoro # G5559438
- Country of Origin Mexico
- Category Control Parts
Details
For Use With | Universal |
Fits Brand | Reznor |
Item | Thermostat with Fan, 2 Stage |
Voltage | 18 to 30 V AC |
Application | Electric Heating and Cooling |
Compatible System Type | Universal |
Temperature Control Range | +40 to +99 Degrees F (Heat), +50 to +99 Degrees F (Cool) |
Programming Capability | Not Programmable |
Thermostat Type | Two-Stage |
Fan Settings | Auto/On |
Description
Thermostat with Fan, 2 Stage, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Shaft Ext (950-6025)
- MUELLER 1/4" SAE Cap, Brass, 700 psi Max. (A 04544)
- AAF FLANDERS Flanders 10055.012424 24 x 24 in. Disposable Fiberglass Filter Case - Pack of 12 (10055.012424)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 24 In (6KWP7)
- REZNOR Limit Switch (136736)
- REZNOR DSI Control Board (195265)
- REZNOR Pressure Switch, High Altitude (197031)
- REZNOR Limit Switch, 105 deg-135 deg F, Auto Fan (146465)
- REZNOR Auto Limit Switch, 120 Deg. to 180 Deg. F (45602)
- LENNOX Circuitbreakerswitch 250V 3Amp, Le37J56 (37J56)
- ANTUNES Air Pressure Switch, Gray Spring (JD-2-GREY)
- Reznor Control Parts