Shop All Furnace and Heater Parts
Reznor
Pressure Switch, 0.47" WC, SPST
Mfr # 196653
Zoro # G0351272
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number FE130
- Fits Brand Reznor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reznor
- MFR # 196653
- Zoro # G0351272
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Pressure Switch, 0.47" WC, SPST |
For Use With Mfr. Model Number | FE130 |
Fits Brand | Reznor |
Description
Pressure Switch, 0.47 In. WC, SPST, For Use With Mfr. Model Number FE130, Fits Brand Reznor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 12" x 22" x 1", 4 Pack (FB12X22A_4)
- ALL-FILTERS 16X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (16201.8 4PK)
- HOSHIZAKI Thumb Screw (434168G01)
- LOCHINVAR 2.0 in. BLOCKED OUTLET SWITCH (100187859)
- REZNOR Fan Sequencer (209164)
- REZNOR Hot Surface Ignitor (121865)
- REZNOR 236159 Venter Motor 115V Udap/S (236159)
- REZNOR Natural Gas Pilot Assembly (96360)
- REZNOR Limit Switch, 125 deg. - 145 deg. F, Auto (50418)
- REZNOR Fan Motor, 115V, 1 - Phase (96286)
- LENNOX Ignition Board (23L53)
- Reznor Furnace and Heater Parts