Shop All Fan Parts
Reznor
Motor, 120V, 1 Phase
Mfr # 196037
Zoro # G2493036
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AN)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- SEALED UNIT PARTS CO Supco Pressure Switch - 5 PSI Open 20 PSI Closed (SLP0520)
- MODINE PARTS Controls Pressure Switch, .70"Wc, Spst (5H0794410002)
- REZNOR Hi-Limit Switch, 270 deg. F with 60" Cap (148588)
- REZNOR Venter Blower Wheel (43425)
- REZNOR Spark Pilot Assembly, Natural Gas (61145)
- REZNOR Venter Motor, 115V (148055)
- REZNOR Fan Motor, 1/2 HP, 115V, 1 Phase (156275)
- REZNOR Reznor Pilot Assembly, Q90FF-1 (97534)
- SUPCO Core Removal Tool, SF3920 (SF3920)
- Reznor Fan Parts