Shop All Furnace and Heater Parts
Reznor
Motor, 1 HP, 208V, 3 - Phase
Mfr # 36580
Zoro # G0351911
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reznor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reznor
- MFR # 36580
- Zoro # G0351911
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Motor, 1 HP, 208V, 3-Phase |
Fits Brand | Reznor |
Description
Motor, 1 HP, 208V, 3-Phase, Fits Brand Reznor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- MIMCO Replacement Shaft (R2100054)
- SENSI Sensiclassic Wifi Thrmst (ST55)
- YORK Blower Wheel, 12" x 11", CW, 5/8" Bore (S1-026-34628-000)
- REZNOR Hot Surface Ignitor (121865)
- REZNOR Pilot Assembly, STDG Pilot, LP Gas (110852)
- REZNOR Ventor Motor, 115V (214066)
- REZNOR Pilot Assembly, Spark Ignitor, LP Gas (110854)
- REZNOR 175265 Control Xfmr 115V (175265)
- REZNOR Pressure Switch, 0.65" WC, SPST (197028)
- HONEYWELL HOME RELAY, DPST NO, COIL VOLTAGE 24V, TERMINAL (R8228D1018)
- Reznor Furnace and Heater Parts