Shop All Gas Valves
Reznor
H91Cg-12 Gassolenoidvalve, 24V, Pilot, 3/8" Inlet Size
Mfr # 122845
Zoro # G7499849
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Inlet Size 3/8"
- Outlet Size 3/8"
- Valve Type Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reznor
- MFR # 122845
- Zoro # G7499849
- UPC # 00694776795170
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/8" |
Outlet Size | 3/8" |
Details
Coil Volts | 24V |
Valve Type | Pilot |
Item | H91Cg-12 Gassolenoidvalve |
Description
H91Cg-12 Gassolenoidvalve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- UNIWELD Refrigerant Gauge, 2.5" H/P, 500 psi, Red (G29LD)
- WATTS Backflow Check Valve, 3/4" (0121243)
- ZORO SELECT Relay, Magnetic, SPST, Coil 120V (5MMA3)
- REZNOR Gas Valve, 1/2", 2 Stage, 24V (177396)
- REZNOR Natural Gas Valve, 1/2", 1 Stage (260603)
- REZNOR Gas Valve, 3/4", 2 Stage, Natural Gas (177397)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 1/2" (96300)
- REZNOR Combination Gas Valve, 1/2in, 24V, LP (96310)
- REZNOR 260603 24V Nat Gas Valve (260603)
- MAXITROL 325-7A-1 1/2" 1-1/2" Gas (325-7A-1)
- Reznor Gas Valves