Shop All Gas Valves
Reznor
Gas Valve, Natural Gas, 24V, 3.5" WC, Single Stage, 3/4" Inlet Size
Mfr # 150839
Zoro # G7501459
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Inlet Size 3/4"
- Outlet Size 3/4"
- Valve Type Single Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reznor
- MFR # 150839
- Zoro # G7501459
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Valve Type | Single Stage |
Item | Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Wc Nat 3/4 In. Gas Valve 24V,3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blade, 24 In., Bore Dia. (In.): 5/8 in (23NU03)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4007CW0001)
- AIR HANDLER Electrostatic Air Filter, 20x20x1" (5W896)
- REZNOR Gas Valve, Natural Gas, 3.5" (176680)
- REZNOR Gas Valve, 3/4", 2 Stage, Natural Gas (177397)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 1/2" (96300)
- REZNOR Gas Valve, 1/2", 120V, 6" WC, Nat/LP (112044)
- REZNOR Combination Gas Valve, 1/2in, 24V, LP (96310)
- REZNOR Gas Valve, Natural 1/2in, 24V (208920)
- HONEYWELL Vu844A1003 24V Actuator With 6" (VU844A1003)
- Reznor Gas Valves