Shop All Gas Valves
Reznor
Gas Valve, Natural 1/2in, 24V
Mfr # 208920
Zoro # G2492975
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Features Size: 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reznor
- MFR # 208920
- Zoro # G2492975
- Country of Origin United States
- Category Gas Valves
Details
Voltage | 24V |
Item | Gas Valve, Natural 1/2", 24V |
Features | Size: 1/2" |
Description
Gas Valve, Natural 1/2 In., 24V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEADING EDGE Motor Speed Control, 120V, 8A (12008)
- STAR BRITE Star brite 85400 No Damp Dehumidifier Refill - 12 oz, 1 Pack (085400)
- ALL-FILTERS 16X25X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16252.11 6pk+)
- CARRIER Motor, 3 Phase, 208-230/460V, 1725 rpm (HD58FR231)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 1/2" (96300)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 3/4" (196981)
- REZNOR 196981 24V Gas Valve 3/4" X 3/4" (196981)
- REZNOR 260603 24V Nat Gas Valve (260603)
- REZNOR Natural Gas Valve, 1/2", 1 Stage (260603)
- REZNOR Gas Valve, Natural Gas, 3.5" (176680)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (RV47L (1/2"))
- Reznor Gas Valves