Shop All Gas Valves
Reznor
Gas Valve, 24V, 3.5" WC, Natural Gas, 3/4"
Mfr # 197067
Zoro # G0351257
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reznor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reznor
- MFR # 197067
- Zoro # G0351257
- Country of Origin Mexico
- Category Gas Valves
Details
Item | Gas Valve, 24V, 3.5" WC, Natural Gas, 3/4" |
Fits Brand | Reznor |
Description
Gas Valve, 24V, 3.5 In. WC, Natural Gas, 3/4 In., Fits Brand Reznor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms4120A1001 S20120-2Pos 120V (MS4120A100)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC Air Filter Replacements, Collection Cells F300E1027, 2PK (20205.11H)
- LENNOX Lb-21259D Blower Shaft Key, Le41G52 (41G52)
- TSURUMI Suction Flange (501-013A)
- REZNOR 196981 24V Gas Valve 3/4" X 3/4" (196981)
- REZNOR Combination Gas Valve, 1/2in, 24V, LP (96310)
- REZNOR 260603 24V Nat Gas Valve (260603)
- REZNOR Gas Valve, 1/2", 120V, 6" WC, Nat/LP (112044)
- REZNOR Gas Valve, 3/4", 2 Stage, Natural Gas (177397)
- REZNOR Gas Valve, 1/2", 2 Stage, 24V (177396)
- ARMSTRONG 74W26 102837-02 24V 1/2" X 1/2" (74W26)
- Reznor Gas Valves