Shop All Gas Valves
Reznor
Gas Valve, 1/2", 2 Stage, 24V
Mfr # 177396
Zoro # G0351099
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reznor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reznor
- MFR # 177396
- Zoro # G0351099
- Country of Origin United States
- Category Gas Valves
Details
Item | Gas Valve, 1/2", 2 Stage, 24V |
Fits Brand | Reznor |
Description
Gas Valve, 1/2 In., 2 Stage, 24V, Fits Brand Reznor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Transformer 120V - Pri, 24V - Sec, 40Va (46-23115-01)
- HONEYWELL Hm750Acyl Hm750 Electrode (HM750ACYL)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (44-275G)
- SCOTSMAN Water Sensor Cover, For 56FJ86 (02-4825-12)
- REZNOR Gas Valve, Natural 1/2in, 24V (208920)
- REZNOR 260603 24V Nat Gas Valve (260603)
- REZNOR Gas Valve, 1/2", 120V, 6" WC, Nat/LP (112044)
- REZNOR Combination Gas Valve, 1/2in, 24V, LP (96310)
- REZNOR Natural Gas Valve, 1/2", 1 Stage (260603)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 1/2" (96300)
- HONEYWELL HOME STANDING PILOT MILLIVOLT GAS VALVE, STAND (VS820A1047)
- Reznor Gas Valves