Shop All Gas Valves
Reznor
Gas Valve, 1/2", 120V, 6" WC, Nat/LP
Mfr # 112044
Zoro # G0350767
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reznor
- For Use With Mfr. Model Number RIHN30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reznor
- MFR # 112044
- Zoro # G0350767
- Country of Origin United States
- Category Gas Valves
Details
Item | Gas Valve, 1/2", 120V, 6" WC, Nat/LP |
Fits Brand | Reznor |
For Use With Mfr. Model Number | RIHN30 |
Description
Gas Valve, 1/2 In., 120V, 6 In. WC, Nat/LP, For Use With Mfr. Model Number RIHN30, Fits Brand Reznor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Industrial Dehumid, 400cfm, w/ Drain Pump (LGR3500i)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 241,000/255,000 BtuH (DG250)
- YORK Switch, SPST, Roll-Out, 225 deg/145 degF (S1-025-26392-005)
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- REZNOR Natural Gas Valve, 1/2", 1 Stage (260603)
- REZNOR Combination Gas Valve, 1/2in, 24V, LP (96310)
- REZNOR 260603 24V Nat Gas Valve (260603)
- REZNOR Gas Valve, 3/4", 2 Stage, Natural Gas (177397)
- REZNOR Gas Valve, Natural 1/2in, 24V (208920)
- REZNOR Gas Valve, Natural Gas, 3.5" (176680)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, Two stage (VR8345Q4563)
- Reznor Gas Valves