Shop All Furnace and Heater Parts
Reznor
Fan Blade 3, 13" Dia., CCW, 1/4" Bore
Mfr # 195647
Zoro # G0351117
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reznor
- For Use With Mfr. Model Number UDAP-75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reznor
- MFR # 195647
- Zoro # G0351117
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Fan Blade 3, 13" dia., CCW, 1/4" Bore |
Fits Brand | Reznor |
For Use With Mfr. Model Number | UDAP-75 |
Description
Fan Blade 3, 13 In. dia., CCW, 1/4 In. Bore, For Use With Mfr. Model Number UDAP-75, Fits Brand Reznor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 3 HP (1200-3HP)
- DIAL MFG 32X40 Aspen Cooler Pad (3030)
- WHITE-RODGERS Thermostat, 5-2 Programs, 1 H 1 C, Battery, 24VAC (01E78 151)
- AIR KING Exhaust Fan, 12-3/4 in L, 12-7/8 in W, 0.7 A, 115/120 V, 1-Speed, 200 cfm Air, Metal, White (AK200LS)
- REZNOR Ventor Motor Mounting Plate (131445)
- REZNOR 115V 14HP Broad Ocean 850RPM (1028313R)
- REZNOR Transformer, 120V Primary, 24V Second, 12VA (131988)
- REZNOR 147166 Spark Ignitor Electrode (147166)
- REZNOR Fan Motor, 1/20 HP, 1050 rpm, 115V (196244)
- REZNOR Venter Assembly Less Shroud (131986)
- RESIDEO BRAUKMANN AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100C1070-UPEX1LF)
- Reznor Furnace and Heater Parts