Shop All Gas Valves
Reznor
Combination Gas Valve, 1/2in, 24V, LP
Mfr # 96310
Zoro # G2493051
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reznor
- MFR # 96310
- Zoro # G2493051
- Country of Origin United States
- Category Gas Valves
Details
Item | Combination Gas Valve, 1/2", 24V, LP |
Description
Combination Gas Valve, 1/2 In., 24V, LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.75HP, 208 to 230V, 970 to 1085 rpm (060704701)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 24 in Blade Dia, 1/2 HP (7CC08)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2DXN8)
- MALCO GSG6 Extra-Long Magnetic Gutter Screw Guide, Red (GSG6)
- REZNOR Gas Valve, Natural Gas, 3.5" (176680)
- REZNOR 260603 24V Nat Gas Valve (260603)
- REZNOR Gas Valve, 1/2", 2 Stage, 24V (177396)
- REZNOR Gas Valve, 1/2", 120V, 6" WC, Nat/LP (112044)
- REZNOR 196981 24V Gas Valve 3/4" X 3/4" (196981)
- REZNOR Gas Valve, 3/4", 2 Stage, Natural Gas (177397)
- CARRIER 322848-751 Circuit Board Kit (322848-751)
- Reznor Gas Valves