Shop All Stretch Wrap
Reynolon
Reynolon® 5044 PVC Shrink Film, 8" x 75 Gauge x 2000', Clear, 2/Case
Mfr # SHPVC875
Zoro # G6504386
product price: $660.99
/pk 2, $330.50/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Length 2000'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reynolon
- MFR # SHPVC875
- Zoro # G6504386
- UPC # 841436042659
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 8" |
Length | 2000' |
Details
Item | Shrink Film,PVC,5044,8x75 Gx2000 ft.,PK2 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 4 x 8" Reporters Notebook, Pk12 (TOP8030)
- BIC Pencil, Velocity, 0.7Mm, Be, Dz, PK12 (MV711BK)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50 (UFR-TS BLUE50)
- X KITES Sky Delta 42 Kites Plastic 3 pc (80640D)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 10" x 75 Gauge x 500', Clear, 1/Case (SHPVC1075R)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 16" x 75 Gauge x 500', Clear, 1/Case (SHPVC1675R)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 90 Gauge x 1500', Clear, 4/Case (SF189)
- COASTWIDE EXTENDED CORE CAST STRETCH WRAP, 18in X 1,500 FT, 80-GAUGE, CLEAR, 4PK (1904057)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A910)
- ZORO SELECT Machine Stretch Wrap 20" x 8000 ft., Cast Style, Clear (15C011)
- GOODWRAPPERS Hand Stretch Wrap 3" x 650 ft., Cast Style, Clear (15A897)
- Reynolon Stretch Wrap