Shop All Stretch Wrap
Reynolon
Reynolon® 5044 PVC Shrink Film, 8" x 60 Gauge x 2500', Clear, 2/Case
Mfr # SHPVC0860
Zoro # G6504395
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Length 2500'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reynolon
- MFR # SHPVC0860
- Zoro # G6504395
- UPC # 841436068901
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 8" |
Length | 2500' |
Details
Item | Shrink Film,PVC,5044,8x60 Gx2500 ft.,PK2 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL HighYield BlkToner cartridge 2 PK (TN-760-2PK)
- PLUS-PLUS Plus-Plus 240-Piece Tube Building Blocks, Basic (05030)
- OKI DATA OKIDATA Print ribbon/ black 52102001 (52102001)
- ZORO SELECT 2-1/8" x 4-1/4" Manila Paper Wire Tag, Pk1000 (1GYN8)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 16" x 75 Gauge x 500', Clear, 1/Case (SHPVC1675R)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 10" x 75 Gauge x 500', Clear, 1/Case (SHPVC1075R)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Black Opaque (15A928)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A992)
- ZORO SELECT Hand Stretch Wrap 14" x 2000 ft., Cast Style, Clear (15A983)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- ZORO SELECT Hand Stretch Wrap 15" x 1000 ft., Cast Style, Green (15A946)
- Reynolon Stretch & Shrink Wrap