Shop All Stretch Wrap
This Product is Discontinued
Reynolon
Reynolon® 5044 PVC Shrink Film, 20" x 60 Gauge x 2500', Clear, 1/Case (Discontinued)
Mfr # SHPVC2060
Zoro # G6504550
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 20"
- Length 2500'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reynolon
- MFR # SHPVC2060
- Zoro # G6504550
- UPC # 841436042611
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 2500' |
Details
Item | Shrink Film,PVC,5044,20x60 Gx2500 ft. |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Shrink Film,PVC,5044,20x60 Gx2500 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.