Shop All Stretch Wrap
Reynolon
Reynolon® 5044 PVC Shrink Film, 18" x 75 Gauge x 2000', Clear, 1/Case
Mfr # SHPVC1875
Zoro # G6504587
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Length 2000'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reynolon
- MFR # SHPVC1875
- Zoro # G6504587
- UPC # 841436042710
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 2000' |
Details
Item | Shrink Film,PVC,5044,18x75 Gx2000 ft. |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Shrink Film,PVC,5044,18x75 Gx2000 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA7)
- SHARPIE Marker, SharpiePoint, Fine, Blue (37303)
- POST-IT Pop-up Super Sticky Notes, 3x3 In, YW, PK12 (R330-12SSCY)
- PENTEL FINITO Porous Point Pen, Extra Fine Point, Blue, PK12, 12PK (SD98C)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 12" x 75 Gauge x 500', Clear, 1/Case (SHPVC1275R)
- HIGHLIGHT INDUSTRIES Steel Ramp, For Use With PRedator SS Low Profile Unit (600038)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 20" x 80 Gauge x 1000', Purple, 4/Case (GOOD2080BEM)
- HDL HARDWARE Standard Stretch Wrap Handle (SRHDL)
- FILM-GARD Film Poly Blk4Mil10X100' (625918)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A913)
- BOX PARTNERS 18 in. x 1500 ft. 80 Gauge Cast Hand Stretch Film; Purple (SF188CPURPLE)
- Reynolon Stretch & Shrink Wrap