Shop All Stretch Wrap
Reynolon
Reynolon® 5044 PVC Shrink Film, 10" x 75 Gauge x 2000', Clear, 2/Case
Mfr # SHPVC1075
Zoro # G6504751
product price: $740.99
/pk 2, $370.50/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10"
- Length 2000'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reynolon
- MFR # SHPVC1075
- Zoro # G6504751
- UPC # 841436042666
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 10" |
Length | 2000' |
Details
Item | Shrink Film,PVC,5044,10x75 Gx2000 ft,PK2 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Universal Economy Tab Dividers, 8-Tab, Letter, White, 24 Sets/Box (UNV20845***)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50560)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrg, Anti-static, Wht, PK500 (HS1420CC)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40865)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 10" x 75 Gauge x 500', Clear, 1/Case (SHPVC1075R)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 16" x 75 Gauge x 500', Clear, 1/Case (SHPVC1675R)
- GLOBAL INDUSTRIAL Semi-Automatic Stretch Wrap Machine, 112in Wrap Height (238508)
- ZORO SELECT Stretch Wrap, 80 ga., 5" Overall W, PK12 (PSD58010)
- WP Heavy Pallet Film Wrap, 18" x 1500 ft., PK4 (WPL MAX01)
- THE BRUSH MAN 18” X 1,500’ Stretch Wrap, 3” Core, 4PK (STRETCH WRAP 18)
- GLOBAL EQUIPMENT Global Industrial„¢ Semi-Automatic Stretch Wrap Machine For 20"W Rolls (XT-4505-1)
- Reynolon Stretch & Shrink Wrap