Shop All Stretch Wrap
Reynolon
Reynolon® 5044 PVC Shrink Film, 10" x 60 Gauge x 2500', Clear, 2/Case
Mfr # SHPVC1060
Zoro # G6504760
product price: $776.99
/pk 2, $388.50/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10"
- Length 2500'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reynolon
- MFR # SHPVC1060
- Zoro # G6504760
- UPC # 841436042567
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 10" |
Length | 2500' |
Details
Item | Shrink Film,PVC,5044,10x60 Gx2500 ft,PK2 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- ZERUST 51" x 46" x 88" Poly Bags, PK 25 (075-F-99990)
- FELLOWES Pouch, Laminate, Legal, 3Mil, PK100 (52455)
- DESCO Reclosable Poly Bag Zipper Seal 6" x 4", 3 mil, Clear, Pk100 (13615)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 16" x 75 Gauge x 500', Clear, 1/Case (SHPVC1675R)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 10" x 75 Gauge x 500', Clear, 1/Case (SHPVC1075R)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Purple (15A846)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15C003)
- BLACK SWAN Stretch Wrap Handi-Holders (14420)
- ZORO SELECT Hand Stretch Wrap 10" x 1000 ft., Blown Style, Clear (15A833)
- GOODWRAPPERS Hand Stretch Wrap 16" x 500 ft., Vented Style, Clear (15A907)
- Reynolon Stretch Wrap