Shop All Stretch Wrap
Reynolon
Reynolon® 5044 PVC Shrink Film, 10" x 100 Gauge x 1500', Clear, 2/Case
Mfr # SHPVC10100
Zoro # G6504788
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10"
- Length 1500'
- Color Clear
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reynolon
- MFR # SHPVC10100
- Zoro # G6504788
- UPC # 841436042772
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 10" |
Length | 1500' |
Details
Item | Shrink Film,5044,10x100 Gx1500 ft.,PK2 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPAK Sealed Foam Packaging, PK17 (G15x17x1-3mil)
- CIG WF Non-OEM New Light Magenta Wide Format Inkjet Bag for Roland TR2-LM (WRTR2LM)
- SAFCO Rumba Screen Whiteboard 42 x 54 (2015WBS)
- ELMERS Polystyrene Foam Board, 30 x 40, White Surface and Core, PK10 (22101-3040C10)
- REYNOLON Reynolon® 5044 PVC Shrink Film, 12" x 75 Gauge x 500', Clear, 1/Case (SHPVC1275R)
- WP Heavy Pallet Film Wrap, 18" x 1500 ft., PK4 (WPL MAX01)
- J.C PARRY & SONS CO. 90 Gauge Stretch Wrap - 18X1600', Cast (PVT18090GI)
- FILM-GARD FILM POLY CLR 8.33X200' (625809)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Blue (15A882)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple (15A844)
- J.C PARRY & SONS CO. 120 Gauge Stretch Wrap - 18X1100', Cast (PVT18120GI)
- Reynolon Stretch & Shrink Wrap