Shop All Aluminum Foil
Reynolds
Xtra Heavy-Duty Aluminum Foil, 18"x500 ft
Mfr # REY 632
Zoro # G4495480
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size Various
- Length 500 ft
- Fold Type No Fold
- Width 18"
- Roll Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reynolds
- MFR # REY 632
- Zoro # G4495480
- UPC # 027901006320
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Sheet Size | Various |
Length | 500 ft |
Width | 18" |
Roll Length | 500 ft |
Sheet Width | 18 in |
Details
Item | Aluminum Foil Roll |
Fold Type | No Fold |
Color | Silver |
Material | Aluminum |
Product Series | Reynolds Wrap(R) |
Product Type | Roll |
Recyclable | Yes |
FSC Certified | No |
BPI Certified | No |
USDA Certified Bio-based Products | No |
Compostable | Not Compostable |
Weight | Heavy-Weight |
Bio-Based | No |
SFI Certified | No |
Disposable Utensil Type | Roll |
Item Weight | Heavy-Weight |
Packing Type | Box |
Description
Aluminum Foil Roll, Color Silver, Fold Type No Fold, Material Aluminum, Number of Sheets Not Applicable, Product Type Roll, Recyclable Yes, Roll Length 500 ft, Sheet Length Not Applicable, Sheet Size Various, Sheet Width 18 in, Standards Not Applicable, Weight Heavy-Weight, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Product Series Reynolds Wrap(R), SFI Certified No, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEBLER Keebler Honey Graham Crackers .2 Crackers, PK200 (3010038406)
- IMPERIAL COOKING EQUIPMENT Radiant (37187)
- DART Cone Water Cups, Cold, Paper, 4oz, PK200 (4BR)
- MOONPIE Moonpie Salted Caramel Double Decker Marshmallow Sandwich 2.75oz., PK81 (81008)
- REYNOLDS Reynolds Wrap® Heavy Duty Aluminum Foil Roll, 12" x 500 Ft., Silver (REY 620)
- REYNOLDS Foil Roll, Aluminum, Standard, 1000 ft., 18" (615)
- REYNOLDS Reynolds Wrap 75 Sq Ft (F28015)
- REYNOLDS Foil Roll, Aluminum, Heavy Duty, 500 ft, 18" (624)
- REYNOLDS Heavy-Duty Aluminum Foil Rolls (REY 625)
- REYNOLDS Reynolds Wrap Hd 50Sq Ft (F28027)
- GLAD Cling Wrap 100 Sq. Ft., PK16 (60684)
- Reynolds Aluminum Foil