Shop All Plastic Wrap
Reynolds
PVC Film Roll with Cutter Box, 12" x 2000 ft., Clear
Mfr # 000000000000000910
Zoro # G4137583
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2,000 ft
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reynolds
- MFR # 000000000000000910
- Zoro # G4137583
- UPC # 10027901009106
- Country of Origin United States
- Category Plastic Wrap
Dimensions
Length | 2,000 ft |
Width | 12" |
Details
Material | Plastic |
Description
Reynolds Wrap® PVC Film Roll with Cutter Box, 12" x 2000 ft, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERTHERS ORIGINAL Hard Candies, Caramel, 27 oz Bag (SUL46055)
- TRIDENT Sugar Free Tropical Twist Chewing Gum 14 pk, 14PK (120488)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/9, 1.1qt TRANSPARENT, 6 7/8" X 4 1/4" X 4" (03021)
- JACKSON Switch (5930-303-26-17)
- REYNOLDS Metro Light-Duty PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear (916M)
- REYNOLDS PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear (000000000000000916)
- REYNOLDS Foodservice Film, Pvc Slide Cutter (REY 910SC)
- REYNOLDS Reynolds® REY 914SC - 18" Foodservice Film Roll w/ Easy Glide Slide Cutter (REY 914SC)
- REYNOLDS Reynolds, Continuous Cling Food Film, 12 In X 1000 Ft Roll, Clear (900BRF)
- REYNOLDS Reynolds Wrap® Meat-Wrap Film, 17" x 416 2/3 Ft., Clear (REY SMP17)
- ANCHOR PACKAGING Film, 24 in. x 2,000 ft, Blue Tinted (7301124)
- Reynolds Plastic Wrap