Shop All Aluminum Foil
Reynolds
Metro Pop-Up Aluminum Foil Sheets, 12 x 10 3/4, Silver, PK3000 PK
Mfr # 721M
Zoro # G000929421
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Width 10-3/4 in
- Material Aluminum
- Packing Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reynolds
- MFR # 721M
- Zoro # G000929421
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 12 in |
Width | 10-3/4 in |
Details
Item | Food Wrap |
Material | Aluminum |
Packing Type | Box |
Description
Light-gauge foil sheets conveniently dispense one at a time. Perfect for wrapping food. Provide the dependability of heavier gauge foil.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Pearl Organic Smart Creamy Vanilla Soymilk 8 fl. oz., PK24 (06184)
- E-Z MIX E-Z Mix EMX-42500 2.5-Quart Mixing Pitcher; Box Of 10 (EMX-42500)
- CAMBRO Disposable Lid fits Dine 6 oz. Swirl Tum (EACLST6190)
- CRESTWARE Tong, Stainless Steel, 3/4 in. H (TNGP6)
- REYNOLDS Foil Roll, Aluminum, Standard, 1000 ft., 18" (615)
- REYNOLDS Heavy-Duty Aluminum Foil Rolls (REY 625)
- REYNOLDS Reynolds Wrap® Standard Aluminum Foil Roll, 18" x 500 Ft., Silver (REY 614)
- REYNOLDS Xtra Heavy-Duty Aluminum Foil, 24"x500 ft (REY 633)
- REYNOLDS Pop-Up Interfolded Aluminum Foil Sheets, 12 x 10 3/4, Silver, PK2400 (000000000000000720)
- REYNOLDS Rynlds Trky Bgs Dsp (G10516)
- GEN Kraft Paper, 40 lb, 30" x 900 ft. (30900KFT)
- Reynolds Aluminum Foil