Shop All Plastic Wrap
Reynolds
Foodservice Film, Pvc Slide Cutter
Mfr # REY 910SC
Zoro # G4495438
$54.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2,000 ft
- Width 12"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reynolds
- MFR # REY 910SC
- Zoro # G4495438
- UPC # 027901239100
- Country of Origin United States
- Category Plastic Wrap
Dimensions
Length | 2,000 ft |
Width | 12" |
Details
Item | Foodservice Film,Pvc Slide Cutter |
Material | Plastic |
Description
Foodservice Film,Pvc Slide Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Tumbler, 12 Oz, L 5, PK36 (CALT12152)
- TABLECRAFT Economy Pump Kit, White (662K)
- THERMALRITE BLAST CHILLER Gasket Magnetic Door 31-25/32 X 78-17/32 Flush Des (2502)
- KRAFT Kraft Honey Dijon Sauce 1 oz. Plastic Cup, PK100 (10021000672117)
- REYNOLDS Reynolds, Continuous Cling Food Film, 12 In X 1000 Ft Roll, Clear (900BRF)
- REYNOLDS PVC Film Roll with Cutter Box, 12" x 2000 ft., Clear (000000000000000910)
- REYNOLDS Metro Light-Duty PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear (916M)
- REYNOLDS PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear (000000000000000916)
- REYNOLDS Film Roll, Cutter Box, 18" x 2000ft, Clear (REY 914)
- REYNOLDS Reynolds Wrap® Meat-Wrap Film, 17" x 416 2/3 Ft., Clear (REY SMP17)
- ZORO SELECT Film Wrap, Plastic, Standard, 2000 ft., 18" (405799)
- Reynolds Plastic Wrap