Shop All Plastic Wrap
Reynolds
Film Roll, Easy Glide Cutter, 18"x2000 ft.
Mfr # REY 914SC
Zoro # G4495401
product price: $62.05
/ea
$62.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2,000 ft
- Width 18"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reynolds
- MFR # REY 914SC
- Zoro # G4495401
- UPC # 027901239148
- Country of Origin United States
- Category Plastic Wrap
Dimensions
Length | 2,000 ft |
Width | 18" |
Details
Item | Film Roll,Easy Glide Cutter,18"x2000 ft. |
Material | Plastic |
Description
Film Roll,Easy Glide Cutter,18 In.x2000 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Shelf Support Zinc (912280)
- TOUCH OF COLOR Hunter Green Cups, 9oz, 240PK (563124B)
- SUNBERRY FARMS Tomato Juice 100% 33.8 fl. oz., PK12 (004020-1)
- KC BUTT SPICE Kc Butt Spice Bbq 6.2Oz (OW85105-6)
- REYNOLDS PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear (000000000000000916)
- REYNOLDS Film Roll, Cutter Box, 18" x 2000ft, Clear (REY 914)
- REYNOLDS PVC Film Roll with Cutter Box, 12" x 2000 ft., Clear (000000000000000910)
- REYNOLDS Reynolds, Continuous Cling Food Film, 12 In X 1000 Ft Roll, Clear (900BRF)
- REYNOLDS Reynolds® REY 914SC - 18" Foodservice Film Roll w/ Easy Glide Slide Cutter (REY 914SC)
- REYNOLDS Foodservice Film, Pvc Slide Cutter (REY 910SC)
- PACON Film, Protecto, 18 x 65, Cl (72350)
- Reynolds Plastic Wrap