Shop All Plastic Wrap
Reynolds
Film Roll, Easy Cutter, 18"x2000 ft.
Mfr # REY 914M
Zoro # G4495410
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fold Type No Fold
- Length 2,000 ft
- Width 18"
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reynolds
- MFR # REY 914M
- Zoro # G4495410
- UPC # 027901039144
- Country of Origin United States
- Category Plastic Wrap
Dimensions
Length | 2,000 ft |
Width | 18" |
Sheet Length | 2,000 ft |
Sheet Width | 18 in |
Details
Item | Film Wrap Roll |
Fold Type | No Fold |
Color | Clear |
Material | Plastic |
Number of Sheets | 1 |
Product Type | Roll |
FSC Certified | No |
SFI Certified | No |
Weight | Medium-Weight |
USDA Certified Bio-based Products | No |
Bio-Based | No |
Recyclable | No |
BPI Certified | No |
Compostable | Not Compostable |
Item Weight | Medium-Weight |
Disposable Utensil Type | Roll |
Description
Film Wrap Roll, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Fold Type No Fold, Material Plastic, Number of Sheets 1, Product Type Roll, Sheet Length 2,000 ft, Sheet Width 18 in, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, FSC Certified No, Recyclable No, SFI Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Diode (W11256462)
- CARNIVAL KING 32 oz. Poly Paper Lemonade Cup, 500PK (760PCCLEM32)
- SAN JAMAR Pump, Ultra, 9" Dip Tube, 2-Pk For - Part# Sjp7500 (SJP7500)
- GRINDMASTER Glass Tube 5/8 X 8" (X006F)
- REYNOLDS Metro Light-Duty PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear (916M)
- REYNOLDS PVC Film Roll with Cutter Box, 24" x 2000 ft., Clear (000000000000000916)
- REYNOLDS Film Roll, Cutter Box, 18" x 2000ft, Clear (REY 914)
- REYNOLDS Reynolds Wrap® Meat-Wrap Film, 17" x 416 2/3 Ft., Clear (REY SMP17)
- REYNOLDS Reynolds, Continuous Cling Food Film, 12 In X 1000 Ft Roll, Clear (900BRF)
- REYNOLDS Reynolds® REY 914SC - 18" Foodservice Film Roll w/ Easy Glide Slide Cutter (REY 914SC)
- WESTERN PLASTICS Film Cutterbox 12x1000 (121)
- Reynolds Plastic Wrap