Shop All Sink Drains
Reynolds Consumer Products
Reynolds Consumer Products 214136 13 gal Kitchen Waste Bag; White - 80 Count
Mfr # 214136
Zoro # G404143935
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reynolds Consumer Products
- MFR # 214136
- Zoro # G404143935
- Country of Origin United States
- Category Sink Drains
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Hefty, easy flaps
- Tall kitchen waste bag
- 80 count
- Color: White
- Thickness: 0.69 Mil
- Capacity: 13 gal
- Weight: 3.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 1.63in H, 316 SS, Size 5/8in (CRA-216-ACT-DP-AS-U-W5-K-642012)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 in Pipe Size (437289)
- LEGEND VALVE 1-1/4" BRONZE FEMALE ADAPTER (312-046)
- APOLLO VALVES 2" Sweat Brass Ball Valve Inline (94A20801)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 249866 Master Plumber Lavatory Pop Up Center Piece Assembly (249866)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3910A02)
- ZURN PS8 Pvc Sediment Bucket for the Round FS8 Polymer Floor Sink (PS8-Y)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Polished Nickel (K121BPN)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Waste Outlet, Lever Handle Waste Drain (D10-7400)
- TRUMBULL INDUSTRIES Keeney Mfg Co 17GA 1-1/4" x 1-1/4" Chrome Plated P-Trap with Cleanout (303CP)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer (K111BPB)
- Reynolds Consumer Products Sink Drains