Shop All Trash Bags
Reynolds Consumer Products
Reynolds Consumer Products 214134 33 gal Trash Bag - 48 Count
Mfr # 214134
Zoro # G903772414
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reynolds Consumer Products
- MFR # 214134
- Zoro # G903772414
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Hefty extra strong
- Trash can liner, drawstring bag
- 48 count
- Thickness: 1.05 Mil
- Capacity: 33 gal
- Weight: 5.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Deck Brush, 1-19/32" L Trim, Gray Bristle (706088)
- GUARDSMAN Ultimate Dusting Cloth (462100)
- TOUGH GUY 24 in String Wet Mop, 20 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W217)
- PROTEAM Front Wheel, 2 Wheels/Axle (106983)
- DURASACK Up to 500 lbs. Reusable Tote Bags, Blue, 4 PK (BB-1619BLU-4PK)
- GENUINE JOE Bag, Hd, 33Gl, 33X40, 16Mc, C250 250PK (GJO02855)
- RSI RSI RSI-MC-C9-COMBO 2.4 gal Kitchen Caddie with Green Corn Bags - Black & Green (RSI-MC-C9-COMBO)
- HERITAGE 16 gal Trash Bags, 0.35 mil (9 Micron), Black, 500 PK (HERH4832RK)
- PROTECTIONPRO High Density Can Liners- 7-10 Gallon- 1000-CT- Clear (PR523609)
- HERITAGE 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (Z7660WK R01)
- BOARDWALK 56 gal Trash Bags, 36 in x 43 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK (BWK 522)
- Reynolds Consumer Products Trash Bags