Shop All Trash Bags
Reynolds Consumer Products
Reynolds Consumer Products 214133 13 gal Trash Bag - 80 Count
Mfr # 214133
Zoro # G703772270
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reynolds Consumer Products
- MFR # 214133
- Zoro # G703772270
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Hefty ultra strong
- Grip tight stretching drawstring
- Scent free
- 80 count
- Thickness: 1.0 Mil
- Capacity: 13 gal
- Weight: 4.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN 3-in-1 Carpet Cleaner Concentrate, 1 Gallon (960261-G4)
- METROVAC Vacuum Bag, 2-ply, Disposable, 13.00Lx1.00Hx6.00W In., 10 PK (120-024989)
- GOFER PARTS Replacment Vac Motor - TD For Ametek 116565-29 (GVM120011)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX, FITS TN (1023327)
- PORTASAFE 35 gal Trash Bags, 30 in x 45 in, Extra Heavy-Duty, 19 micron, Green, 225 PK (SL1932RGR)
- EARTHSENSE COMMERCIAL 13 gal Trash Can Liners, 24 in x 33 in, Extra Heavy-Duty, 0.85 mil, White, 150 PK (RNW1K150V)
- BERRY PLASTICS PGR4347X3B1 PE 56 gal 43 x 47 in. 1.5mil Can Liner On A Roll, Black (PGR4347X3B1 (PE))
- INTEPLAST GROUP 55 gal Trash Bags, 36 in x 60 in, Heavy-Duty, 14 microns, Clear, 200 PK (S366014N)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, Super Heavy-Duty, 0.95 mil, Gray, 100 PK (BWK 3036SH)
- NORAMCO R242406N Trash Bag Liner Clear - 24 x 24 in. (NO10193)
- HEFTY TRASH BAGS DRWG 30G 56PK (E85656)
- Reynolds Consumer Products Trash Bags