Shop All Aluminum Foil Rolls
Reynolds
Aluminum Foil, Heavy Duty, 75 ft., Silver
Mfr # PAC F28028
Zoro # G4180727
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Fold Type No Fold
- Type Heavy Duty
- Roll Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reynolds
- MFR # PAC F28028
- Zoro # G4180727
- UPC # 010900000284
- Country of Origin United States
- Category Aluminum Foil Rolls
Dimensions
Width | 18 in |
Roll Length | 75 ft |
Sheet Width | 18 in |
Sheet Size | Various |
Details
Item | Aluminum Foil Roll |
Material | Aluminum |
Color | Silver |
Fold Type | No Fold |
Type | Heavy Duty |
Product Type | Roll |
SFI Certified | No |
Recyclable | No |
Product Series | Reynolds Wrap(R) |
BPI Certified | No |
Bio-Based | No |
FSC Certified | No |
USDA Certified Bio-based Products | No |
Compostable | Not Compostable |
Weight | Heavy-Weight |
Item Weight | Heavy-Weight |
Disposable Utensil Type | Roll |
Description
Aluminum Foil Roll, Color Silver, Fold Type No Fold, Material Aluminum, Number of Sheets Not Applicable, Product Type Roll, Recyclable No, Roll Length 75 ft, Sheet Length Not Applicable, Sheet Size Various, Sheet Width 18 in, Standards Not Applicable, Weight Heavy-Weight, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Product Series Reynolds Wrap(R), SFI Certified No, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Roll, 36"x40 ft., Black, 50A (BULK-RS-N50-943)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1C)
- BLACK SWAN Sponge Rubber Gasket-Closet Bowl To Flr (13220)
- ZORO SELECT Rubber, SBR, 3/8 Th x 12 In W, 25 Ft, Black (BULK-RS-SBRHS60-86)
- REYNOLDS Aluminum Foil, Standard, 75 ft., Silver (PAC F28015)
- REYNOLDS Standard Aluminum Foil Roll, 12"x75', 35/CT, Aluminum PK (RFPF28015CT)
- K&S PRECISION METALS FOIL ALUMINUM GLD 12X24in. (6055)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Thx6 In W, 100 Ft (4UGJ9)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx14 InW, 50Ft (4UGH3)
- ZORO SELECT Foil Roll, Hvy Ga, Al, 0.016 Thx20 InW, 50Ft (4UGH5)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 6 In W, 250 Ft (4UGF8)
- Reynolds Aluminum Foil Rolls