Shop All Hydraulic Filters
Rexroth
R928025481 Replacement/Interchange Hydraulic Filter
Mfr # MF0578684
Zoro # G005780300
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Filter Media Wire Mesh
- Flow Direction Outside-In
- Seal Type Viton
- Height 9.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth
- MFR # MF0578684
- Zoro # G005780300
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.8 |
Details
Filter Style | Return Line |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.28 |
OD Bottom | 2.28 |
ID Top | 1.27 |
ID Bottom | 1.27 |
Micron Rating | 100 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0915285 replaces OEM R928025481 by REXROTH and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Seal Type: Viton
Height: 9.80in
OD Top: 2.28in
OD Bottom: 2.28in
ID Top: 1.27in
ID_Bottom: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Seal Type: Viton
Height: 9.80in
OD Top: 2.28in
OD Bottom: 2.28in
ID Top: 1.27in
ID_Bottom: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 5/32" x 5/16" Tube SS Straight Union (KQG2H08-00)
- VELVAC Slider Hose, 108" 3/8" Id, 3/8" Od (149121)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (VL3508)
- DAYTON BX85 Cogged V-Belt, 88 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A135 (6A135)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- MAIN FILTER MP FILTRI HP0651A10AN Replacement/Interchange Hydraulic Filter (MF0058358)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG751, 5 micron, Outside-In (MF0578578)
- MAIN FILTER MAHLE PI21100RNSMX3 Replacement/Interchange Hydraulic Filter (MF0360154)
- Rexroth Hydraulic Filtration