Shop All Hydraulic Filters
Rexroth
R928025462 Replacement/Interchange Hydraulic Filter
Mfr # MF0061662
Zoro # G005780171
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Filter Media Glass
- Flow Direction Outside-In
- Seal Type Viton
- Height 2.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth
- MFR # MF0061662
- Zoro # G005780171
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 2.08 |
Details
Filter Style | Pressure Line |
Filter Media | Glass |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.69 |
OD Bottom | 1.69 |
ID Top | 0.72 |
Micron Rating | 5 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0915276 replaces OEM R928025462 by REXROTH and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 2.08in
OD Top: 1.69in
OD Bottom: 1.69in
ID Top: 0.72in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 2.08in
OD Top: 1.69in
OD Bottom: 1.69in
ID Top: 0.72in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (15100007-100)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- CARLISLE AK93 Aramax Xtra Duty V-Belt (AK93)
- LIQUID WRENCH 8 oz., Aerosol, Lubricant (LMP8)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25ANP01, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In (MF0594578)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ3, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces HIFI SA12573, 25 micron, Outside-In (MF0065986)
- Rexroth Hydraulic Filtration