Shop All Hydraulic Filters
Rexroth
R928025407 Replacement/Interchange Hydraulic Filter
Mfr # MF0578408
Zoro # G005780157
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Filter Media Wire Mesh
- Flow Direction Outside-In
- Seal Type Viton
- Height 9.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth
- MFR # MF0578408
- Zoro # G005780157
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.21 |
Details
Filter Style | Return Line |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 4.02 |
OD Bottom | 4.02 |
ID Top | 2.37 |
ID Bottom | 2.37 |
Micron Rating | 40 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0915270 replaces OEM R928025407 by REXROTH and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 9.21in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.37in
ID_Bottom: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 9.21in
OD Top: 4.02in
OD Bottom: 4.02in
ID Top: 2.37in
ID_Bottom: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Double V-Belt, Bb102 (BB102)
- TIMKEN TIM-15250, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 15250 (15250)
- WATTS Regulator, 0-125, 1/4" (R364-02C)
- MIDWEST FASTENER 15/32" Nylon Plastic Hose Clamps 10PK (69205)
- BUYERS PRODUCTS 50 GPM In-Tank Filter 1-1/4 Inch NPT/10 Micron/25 PSI Bypass (HFA51025)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG196, 25 micron, Inside-Out (MF0065988)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH56054, 10 micron, Outside-In (MF0238361)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA RD40161270, 10 micron, Outside-In (MF0433933)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In (MF0614305)
- FLUITEK FLUITEK P60185A2 Replacement/Interchange Hydraulic Filter (MF0062657)
- Rexroth Hydraulic Filtration