Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-56.00x80.00
Mfr # R961008093
Zoro # G512043479
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 80 mm
- Bore Dia. (In.) 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008093
- Zoro # G512043479
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 80 mm |
Bore Dia. (In.) | 56 mm |
Description
RRTH-R961008093, SK-I-U-10-56.00x80.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- DODGE SK X 1-1/4-KW Taper Lock Bushing (120425 1-1/4)
- AUTONICS Encoder, Shaft, Totem Pole, Dia 8mm, 360 PPR (E50S8-360-3-T-24-C)
- FOSTER Socket, 1/4\u0022 210 Series, 1/4\u0022FPT (210M-3003)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- PARKER CYLINDER REBUILD KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RG2AN00065)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- CHIEF Tierod Seal Kit 3 Bore, 1.5 Rod Diameter, 2500 PSI, 203029 (203029)
- ENERPAC DC8181827, LOW VOLTAGE POWER BOARD RETROFIT RoHS (DC8181827)
- PRINCE Motor (CMM400-4RP)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- Rexroth - After Market Parts Hydraulic Cylinder Parts