Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-56.00x125.00
Mfr # R961008019
Zoro # G912043246
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 56 mm
- Shank Dia. (In.) 125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008019
- Zoro # G912043246
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 56 mm |
Shank Dia. (In.) | 125 mm |
Description
RRTH-R961008019, SK-I-U-10-56.00x125.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Grease Gun Coupler, 1/8In NPT, 10000 psi (DCGG5701)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUD4)
- BANDO Hp-Sts S8M-760 Tb, 250-S8M-760 Hp (250-S8M-760 HP)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar (C-050)
- ENERPAC Repair Kit (SD352K)
- ENERPAC ENERPAC M-1060+80 HYDRAULIC VALVE SEAT PULLER HYDRAULIC CYLINDER (M-1060+80)
- ENERPAC Pendant Keypad 2 Button Asm (DC9532900SR)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1.125 To 1.50 Rods, 237071 (237071)
- Rexroth - After Market Parts Parts & Accessories