Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-56.00x100.00
Mfr # R961008095
Zoro # G712043408
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 100 mm
- Bore Dia. (In.) 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008095
- Zoro # G712043408
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 100 mm |
Bore Dia. (In.) | 56 mm |
Description
RRTH-R961008095, SK-I-U-10-56.00x100.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.5000", Steel, W 0.875" (SPK-40-F)
- FASCO Unit Bearing Motor, 4/250HP, 0.80, CCW, 115V (UB567)
- PROLUBE Ezee-Lube Kit, 7 Pc, Quick Connect (44950)
- LPS Sugar-Dissolving Lubricant, 28 oz. Trigger Spray Bottle (57728)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- PRINCE Detent Adjusting Cart (660330002)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- Rexroth - After Market Parts Hydraulic Cylinder Parts