Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-56.00x100.00
Mfr # R961008017
Zoro # G512043271
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 56 mm
- Shank Dia. (In.) 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008017
- Zoro # G512043271
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 56 mm |
Shank Dia. (In.) | 100 mm |
Description
RRTH-R961008017, SK-I-U-10-56.00x100.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 90mm, 25:1, 56C NEMA Frame (CALM90-25/1-56C)
- SOLBERG Filter Element, Paper, 2 Micron (836)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 38mm (L15038MM)
- ENERPAC Plunger Ref1211C (F754040)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- BAILEY HYDRAULICS Wp Seal Kit 3.5 Bore, 1.75 Rod Diameter, 286354 (286354)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- BAILEY SEAL KIT FOR PISTON 2.5 BORE UNIVERSAL (783119)
- POWER TEAM KIT, REPAIR 5 TON CYL (300404)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- Rexroth - After Market Parts Parts & Accessories