Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-45.00x63.00
Mfr # R961008090
Zoro # G812043780
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 45 mm
- Shank Dia. (In.) 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008090
- Zoro # G812043780
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 45 mm |
Shank Dia. (In.) | 63 mm |
Description
RRTH-R961008090, SK-I-U-10-45.00x63.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SD)
- ARO Regulator, Air Inlet 1/4", NPT, 170 scfm (R37221-600)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- D&D 58" Outside Length, 2/3" Top Width, 1 Ribs (B55/5L580)
- PRINCE Motor (CMM400-4RP)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- ENERPAC Simplex Seal KitP22 (54149)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- BAILEY HYDRAULICS Male Bronze Rod 5/8 Id, 5/8-18 Thread Size, 7400 Radial Load, 170331 (170331)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- Rexroth - After Market Parts Parts & Accessories