Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-45.00x100.00
Mfr # R961008094
Zoro # G812043391
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 100 mm
- Bore Dia. (In.) 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008094
- Zoro # G812043391
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 100 mm |
Bore Dia. (In.) | 45 mm |
Description
RRTH-R961008094, SK-I-U-10-45.00x100.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/4 In (JA114)
- CAMPBELL HAUSFELD Pressure Switch (CW210700AV)
- SKF Insert Ball Bearings (YAT207-104)
- CHICAGO RAWHIDE Small Bore Seals, #26368 (26368)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- BAILEY HYDRAULICS Wp Seal Kit 3.0 Bore, 1.5 Rod Diameter, 286353 (286353)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- MILLER Grp 1 Hv2 Piston Seal Kit Hydraulic Cylinder (HV2-KB100-600)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- ENERPAC Simplex Pkg Kit Hsr 10 Ton (54344)
- ENERPAC Reducer 1/4In Npt-1/8In Npt (FZ1642)
- Rexroth - After Market Parts Parts & Accessories