Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-36.00x80.00
Mfr # R961008091
Zoro # G712043682
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 80 mm
- Bore Dia. (In.) 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008091
- Zoro # G712043682
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 80 mm |
Bore Dia. (In.) | 36 mm |
Description
RRTH-R961008091, SK-I-U-10-36.00x80.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-50-200-PPVA-N3 (DSBC-50-200-PPVA-N3)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 250 psi (L36331-110)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 18 In (3/4L SMAE CTL X 18)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018EG3EL215T-W22)
- BAILEY HYDRAULICS Clevis Rod 1 1/2-12 1.25 Pin (276002)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50074: 3/8-18 NPT Port, 1" Pin Dia, 750089 (750089)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- ENERPAC Simplex P20 Seal Kit (DD8069900)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 2 Bore, 1.125 Rod Diameter, 3000 PSI, 207099 (207099)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- Rexroth - After Market Parts Hydraulic Cylinder Parts