Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-36.00x63.00
Mfr # R961008089
Zoro # G212043694
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 63 mm
- Bore Dia. (In.) 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008089
- Zoro # G212043694
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 63 mm |
Bore Dia. (In.) | 36 mm |
Description
RRTH-R961008089, SK-I-U-10-36.00x63.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 24" Stroke (W300240-S)
- FOSTER Industrial Intrchnge, Brass/Stl, Series 3 (SB7-3)
- TSUBAKI Offset Roller Link, British Standard (RS16BOL)
- ARO Manifold, 4 Stations (SML81N-04)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- BAILEY CYLINDER STROKE CONTROL KIT 1.75 TO 1.875 RODS (237068)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- BAILEY SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL (783121)
- ENERPAC Plunger Ref1211C (F754040)
- Rexroth - After Market Parts Parts & Accessories