Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-36.00x50.00
Mfr # R961008087
Zoro # G212043632
product price: $86.09
/ea
Free Shipping & Returns
$86.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 50 mm
- Bore Dia. (In.) 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008087
- Zoro # G212043632
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 50 mm |
Bore Dia. (In.) | 36 mm |
Description
RRTH-R961008087, SK-I-U-10-36.00x50.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet (WL-J-SG-0375-10)
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- VIBRA-TITE Anti Seize Compound, Tube, 0.2 oz. (90729)
- TB WOODS FHP Sheave, AK49-QT (AK49)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1.125 To 1.50 Rods, 237071 (237071)
- ENERPAC Repair Kit (RC53K)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- ENERPAC Bearing (DD2296107)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- Rexroth - After Market Parts Parts & Accessories