Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-28.00x63.00
Mfr # R961008010
Zoro # G312042870
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 28 mm
- Shank Dia. (In.) 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008010
- Zoro # G312042870
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 28 mm |
Shank Dia. (In.) | 63 mm |
Description
RRTH-R961008010, SK-I-U-10-28.00x63.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru Brass Socket, 1/8" FPT (12FS)
- FENNER DRIVES Bracket, Belt and Chain Tensioner (B1265)
- ENERPAC Rc25 Ton Spring Kit Rc254 (RC25K33)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- PRINCE 3 1/2 X 12, Retract Length Is 22 1/4 In (B350120ABAAA07B)
- ENERPAC Simplex Piston R55 (89210)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- BAILEY HYDRAULICS Wp Seal Kit 2.0 Bore, 1.25 Rod Diameter, 286351 (286351)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50074: 3/8-18 NPT Port, 1" Pin Dia, 750089 (750089)
- ENERPAC Rc25 Ton Repair Kit Rc251 Rc252 And Rc25 (RC25K71)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- Rexroth - After Market Parts Parts & Accessories