Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-28.00x50.00
Mfr # R961008008
Zoro # G712042937
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 28 mm
- Shank Dia. (In.) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008008
- Zoro # G712042937
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 28 mm |
Shank Dia. (In.) | 50 mm |
Description
RRTH-R961008008, SK-I-U-10-28.00x50.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B561BB549C)
- DAYTON B158 V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (3X374)
- VIAIR Port Billet Manifold, Mounting Bracket, (92820)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY HYDRAULICS Clevis Rod 1 1/8-12 1P Complete Pins Clips Nut And Bolt (276050)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-5852 Small Diameter Hydrauliccoupler (438-5852)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 4 Tube End Seal (HS-C255-08)
- Rexroth - After Market Parts Hydraulic Cylinder Parts