Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-22.00x32.00
Mfr # R961008081
Zoro # G512043783
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 22 mm
- Shank Dia. (In.) 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008081
- Zoro # G512043783
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 22 mm |
Shank Dia. (In.) | 32 mm |
Description
RRTH-R961008081, SK-I-U-10-22.00x32.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TA, 105mm ID, Nitrile Rubber (10513013TA)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (L3510)
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI (CA38106 M)
- KOYO Inner Ring, 3/4 in Bore, Alloy Steel (IR-121616)
- ENERPAC Simplex Pkg Kit Hsr 10 Ton (54344)
- ENERPAC Simplex P41 P42 Handle Kit (DD8066900)
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- Rexroth - After Market Parts Hydraulic Cylinder Parts