Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-22.00x32.00
Mfr # R961008003
Zoro # G112042506
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 32 mm
- Bore Dia. (In.) 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008003
- Zoro # G112042506
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 32 mm |
Bore Dia. (In.) | 22 mm |
Description
RRTH-R961008003, SK-I-U-10-22.00x32.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 58" (AX58)
- BROWNING Split Taper Bushing, 7/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078302)
- NTN Taper Roller Bearing Cup, 2 55/64in Bore (3820)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NPL-35)
- ENERPAC REB5, Base Clevis Eye for 5 ton Cylinders (REB5)
- PARKER CYLINDER REBUILD KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RG2AN00065)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- ENERPAC Simplex Piston R55 (89210)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- Rexroth - After Market Parts Parts & Accessories