Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-18.00x25.00
Mfr # R961008079
Zoro # G712043293
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 25 mm
- Bore Dia. (In.) 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008079
- Zoro # G712043293
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 25 mm |
Bore Dia. (In.) | 18 mm |
Description
RRTH-R961008079, SK-I-U-10-18.00x25.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel, PK2 (5ZLN9)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3380 (3380)
- DODGE Sheave 118345, 2B8.0-2517 (118345)
- TOMPKINS Hydraulic Fitting-Steel06FJ-08MJ (2406-06-08)
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2AHL0131)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 8 Thread Port, 237257 (237257)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- ENERPAC 25 Ton R Series Cyl Load Cap (85525)
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- Rexroth - After Market Parts Hydraulic Cylinder Parts