Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-18.00x25.00
Mfr # R961008001
Zoro # G912042539
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 18 mm
- Shank Dia. (In.) 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008001
- Zoro # G912042539
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 18 mm |
Shank Dia. (In.) | 25 mm |
Description
RRTH-R961008001, SK-I-U-10-18.00x25.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25AD013N104 (25A-D013N104)
- WEATHERHEAD Pipe Plug Hex Head 1/4In Male, 3152X4 (3152X4)
- FESTO Seal Cartridge VAVC-Q2-M22U-25-S1 (VAVC-Q2-M22U-25-S1)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, 303 SS (MSP-16-SS)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- ENERPAC Repair Kit (SD352K)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- ENERPAC Simplex Soc Assy (91078)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- ENERPAC Thermostat (DA5135380)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750109)
- Rexroth - After Market Parts Hydraulic Cylinder Parts