Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-14.00x32.00
Mfr # R961008002
Zoro # G712042531
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 32 mm
- Bore Dia. (In.) 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008002
- Zoro # G712042531
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 32 mm |
Bore Dia. (In.) | 14 mm |
Description
RRTH-R961008002, SK-I-U-10-14.00x32.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Motor (PM950AT-B)
- FAFNIR Ball Bearings, #W308PP (W308PP)
- DYNABRADE Spacer (11806)
- SKF Radial Ball Bearing, Ball, 1.0000 In. Bore (R16ZZ)
- ENERPAC Simplex Ball 14 In In (92549)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 936-19: Sae #8 3/4-16 Port, 750101 (750101)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- BAILEY HYDRAULICS Wx Welded Cylinder: 2.5 Bore, Seal Kit - 1.375 Rod Dia, 3000 PSI (207100)
- ENERPAC Spring Bypass (DC394110)
- BAILEY HYDRAULICS Seal Kit Cylinders 3 Bore, 1.75 Rod Diameter, 3000 PSI, 216800 (216802)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/4 NPT Thread (237262)
- Rexroth - After Market Parts Hydraulic Cylinder Parts